Zoro Homepage

Linea Ice Gold Gravy Ladle

  • Mfr # 10811140

  • Zoro # G021846783


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Finish
Ice Gold
Utensil Length
7.38 in
Assembly Required
No Assembly
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10811140
Zoro #
G021846783
UPC #
799975821221
Country of Origin
Italy

Dimensions

Utensil Length
7.38 in
Service Size
Service for 1

Details

Dishwasher Safe
Yes
Finish
Ice Gold
Assembly Required
No Assembly
Includes
1 piece: Gravy ladle
Color
Gold
Item
Gravy ladle
Material
18/10 PVD Coated Stainless Steel, Titanium Coating

Description

The Linea Ice collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The 18/10 stainless steel used for our flatware dishwasher-safe utensils that won't corrode, oxidize or stain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.