Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linea Ice Gold Serving Set - 2 Pcs.

  • Mfr # 108122110

  • Zoro # G321846063


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Color
Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Assembly Required
No Assembly
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108122110
Zoro #
G321846063
UPC #
724190605158
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Item
Serving Set
Color
Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Ice Gold
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork

Description

The Linea Ice collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The 18/10 stainless steel used for our flatware dishwasher-safe utensils that won't corrode, oxidize or stain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.