
Mediterranea Flatware Set - 20 Pieces - Stainless Steel
Mfr # 100422020
Zoro # G121845976
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
18/10 Stainless Steel
Service Size
Service for 4
Assembly Required
No Assembly
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100422020
Zoro #
G121845976
UPC #
799975771007
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Color
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Finish
Silver
Item
Flatware Set
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Description
Elevate your culinary experience with our meticulously crafted utensils in the Mediterranea collection, proudly made in Italy from premium 18/10 stainless steel. With a sturdy 3.0mm thickness, these tools offer both durability and ergonomic comfort, while the knives' double serration lasting sharpness. Effortless to maintain, they are dishwasher safe, making them an essential addition to your kitchen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.