Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mediterranea Flatware Set - 5 Pieces - Stainless Steel

  • Mfr # 100422005

  • Zoro # G621846053


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Color
Silver
Service Size
Service for 1
Finish
Silver
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100422005
Zoro #
G621846053
UPC #
799975770963
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Color
Silver
Finish
Silver
Item
Flatware Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon

Description

Elevate your culinary experience with our meticulously crafted utensils in the Mediterranea collection, proudly made in Italy from premium 18/10 stainless steel. With a sturdy 3.0mm thickness, these tools offer both durability and ergonomic comfort, while the knives' double serration lasting sharpness. Effortless to maintain, they are dishwasher safe, making them an essential addition to your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.