Michelangelo Sparkling Wine Cooler for 2/3 Bottles - 1 Piece - Stainless Steel

  • Mfr # 200681

  • Zoro # G721846939


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Features
Dishwasher Safe
Refrigerator Item
Wine Cooler
Overall Depth
8.86 in
Width
8.86 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200681
Zoro #
G721846939
UPC #
799975804996
Country of Origin
Italy

Dimensions

Overall Depth
8.86 in
Width
8.86 in
Overall Height
9 in

Details

Features
Dishwasher Safe
Refrigerator Item
Wine Cooler
Assembly Required
No Assembly
Includes
1 piece: Wine Cooler
Finish
Silver
Construction Material
18/10 Stainless Steel
Color
Gray

Description

The Mepra "Michelangelo" collection is a beautifully crafted range of holloware that combines elegance with functionality. This collection features items such as serving bowls, platters, and trays, all designed to enhance your dining experience. Made from high-quality 18/10 stainless steel, the "Michelangelo" collection offers a sleek, modern look with a touch of timeless sophistication. Each piece is meticulously designed to ensure durability and style, making it perfect for both everyday use and special occasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.