
Michelangelo Wine Bucket - 7.09"Dia - Pewter
Mfr # 200680P
Zoro # G521847044
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Wine Bucket
Assembly Required
No Assembly
Length
7.09 in
Width
7.09 in
Features
Dishwasher Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200680P
Zoro #
G521847044
UPC #
722020504640
Country of Origin
Italy
Dimensions
Length
7.09 in
Width
7.09 in
Height
8.25 in
Service Size
Service for 1
Details
Includes
1 piece: Wine Bucket
Assembly Required
No Assembly
Item
Wine Bucket
Features
Dishwasher Safe
Material
18/10 Stainless Steel
Finish
Pewter Silver
Color
Silver
Description
Revisit the golden era of serveware with the Original Vintage Wine Bucket by Mepra. Inspired by its 1950s collection, ORIGINAL VINTAGE, this piece evokes nostalgia through every detail, even in its special newspaper packaging. Crafted in Italy from premium 18/10 stainless steel with a sleek 1.2mm thickness, the wine bucket features the unique Vintage Process, lending a rustic, warm, and elegant appearance while retaining stainless steel's durability, dishwasher safety, and food-grade quality. Experience a blend of tradition and modern convenience that adds a touch of vintage elegance to your wine-serving moments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.