Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moretto Flatware Set - 32 Pieces - Stainless Steel

  • Mfr # 102822032

  • Zoro # G821845931


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Assembly Required
No Assembly
Service Size
Service for 6
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102822032
Zoro #
G821845931
UPC #
786552382534
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Finish
Stainless Steel
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Assembly Required
No Assembly
Dishwasher Safe
Yes
Item
Flatware Set
Material
18/10 Stainless Steel
Color
Grey

Description

Introducing a cutlery set that combines geometric elegance with practicality. This exclusive set is distinguished by squared details at the end of the handles, featuring defined lines that add a contemporary and distinctive touch to the overall design. With their geometric design and sharp lines, these cutlery pieces bring an element of elegance and modernity to your table, ensuring a refined and enjoyable culinary experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.