Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moretto Flatware Set - 43 Pieces - Stainless Steel

  • Mfr # 102822043

  • Zoro # G421846574


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Dishwasher Safe
Yes
Finish
Stainless Steel
Service Size
Service for 8
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102822043
Zoro #
G421846574
UPC #
786552382541
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Color
Grey
Dishwasher Safe
Yes
Item
Flatware Set
Finish
Stainless Steel
Material
18/10 Stainless Steel
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Assembly Required
No Assembly

Description

Introducing a cutlery set that combines geometric elegance with practicality. This exclusive set is distinguished by squared details at the end of the handles, featuring defined lines that add a contemporary and distinctive touch to the overall design. With their geometric design and sharp lines, these cutlery pieces bring an element of elegance and modernity to your table, ensuring a refined and enjoyable culinary experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.