Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moretto Flatware Set - 67 Pieces - Stainless Steel

  • Mfr # 102822067

  • Zoro # G421846536


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Finish
Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Assembly Required
No Assembly
Service Size
Service for 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102822067
Zoro #
G421846536
UPC #
786552382558
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Dishwasher Safe
Yes
Finish
Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Assembly Required
No Assembly
Item
Flatware Set
Material
18/10 Stainless Steel
Color
Grey

Description

Introducing a cutlery set that combines geometric elegance with practicality. This exclusive set is distinguished by squared details at the end of the handles, featuring defined lines that add a contemporary and distinctive touch to the overall design. With their geometric design and sharp lines, these cutlery pieces bring an element of elegance and modernity to your table, ensuring a refined and enjoyable culinary experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.