
Mosella Flatware Set - 24 Pieces - Stainless Steel
Mfr # 108322024
Zoro # G421846956
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Service Size
Service for 4
Dishwasher Safe
Yes
Includes
24 Pieces: 6 Table Forks, 6 Table Spoons, 6 Table Knives, 6 Coffee Spoons
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108322024
Zoro #
G421846956
UPC #
799975800349
Country of Origin
Viet Nam
Dimensions
Service Size
Service for 4
Details
Assembly Required
No Assembly
Dishwasher Safe
Yes
Includes
24 Pieces: 6 Table Forks, 6 Table Spoons, 6 Table Knives, 6 Coffee Spoons
Finish
Silver
Color
Silver
Material
18/10 Stainless Steel
Item
Flatware Set
Description
Introducing the Mosella Collection of flatware - a harmonious blend of top-tier craftsmanship and timeless design. Each piece is meticulously crafted from the finest 18/10 stainless steel, boasting a durable 3.0mm thickness and ergonomic comfort. With knives featuring double serration for enduring sharpness and dishwasher-safe convenience, this collection seamlessly marries functionality with elegance, making it an ideal enhancement for your dining experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.