
Movida Cake Server - Mirror
Mfr # 10371116
Zoro # G521846702
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Utensil Length
10.22 in
Includes
1 piece: Cake Server
Finish
Silver
Service Size
Service for 1
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10371116
Zoro #
G521846702
UPC #
799975793801
Country of Origin
Viet Nam
Dimensions
Utensil Length
10.22 in
Service Size
Service for 1
Details
Includes
1 piece: Cake Server
Finish
Silver
Assembly Required
No Assembly
Item
Cake Server
Material
18/10 Stainless Steel
Color
Silver
Dishwasher Safe
Yes
Description
The Movida collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Elevate your dining experience with our premium flatware, meticulously made in Italy from the finest 18/10 stainless steel. Boasting an impressive 4.0mm thickness, each piece combines exceptional durability with ergonomic design for a comfortable grip. With the convenience of being dishwasher safe, this collection seamlessly merges style and practicality to enhance your table setting.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.