Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Movida Flatware Set - 43 Pieces - Stainless Steel

  • Mfr # 103722043

  • Zoro # G421846079


product price: $1,238.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 8
Assembly Required
No Assembly
Finish
Stainless Steel
Dishwasher Safe
Yes
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103722043
Zoro #
G421846079
UPC #
786552382633
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Item
Flatware Set
Assembly Required
No Assembly
Finish
Stainless Steel
Dishwasher Safe
Yes
Color
Grey
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Material
18/10 Stainless Steel

Description

We present to you a set of cutlery with slender lines and thin handles, embodying timeless elegance. In addition to adding a refined touch to your table, these cutlery pieces also offer practicality and functionality thanks to their meticulously crafted design. With their sophisticated and subtle style, the cutlery with long, slender handles add a touch of class and distinction to every dining occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.