Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Movida Flatware Set - 67 Pieces - Stainless Steel

  • Mfr # 103722067

  • Zoro # G121846232


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 12
Finish
Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103722067
Zoro #
G121846232
UPC #
786552382640
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Dishwasher Safe
Yes
Finish
Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Material
18/10 Stainless Steel
Color
Grey
Item
Flatware Set
Assembly Required
No Assembly

Description

We present to you a set of cutlery with slender lines and thin handles, embodying timeless elegance. In addition to adding a refined touch to your table, these cutlery pieces also offer practicality and functionality thanks to their meticulously crafted design. With their sophisticated and subtle style, the cutlery with long, slender handles add a touch of class and distinction to every dining occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.