Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Movida Ice Gold Flatware Set - 5 Pcs.

  • Mfr # 103722005OI

  • Zoro # G721846151


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly
Service Size
Service for 1
Dishwasher Safe
Yes
Finish
Ice Gold
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103722005OI
Zoro #
G721846151
UPC #
786552214477
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Item
Cutlery Set
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Ice Gold
Color
Gold
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Material
18/10 PVD Coated Stainless Steel, Titanium Coating

Description

The Movida collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Elevate your dining experience with our premium flatware, meticulously made in Italy from the finest 18/10 stainless steel. Boasting an impressive 4.0mm thickness, each piece combines exceptional durability with ergonomic design for a comfortable grip. The knives, featuring double serration for enduring sharpness, add a touch of sophistication, and with the convenience of being dishwasher safe, this collection seamlessly merges style and practicality to enhance your table setting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.