
Movida Serving Set - 2 Pcs. - Mirror
Mfr # 103722110
Zoro # G921846098
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Finish
Silver
Color
Silver
Dishwasher Safe
Yes
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103722110
Zoro #
G921846098
UPC #
722020585229
Country of Origin
Viet Nam
Dimensions
Service Size
Service for 1
Details
Item
Serving Set
Finish
Silver
Color
Silver
Dishwasher Safe
Yes
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Description
The Movida collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Elevate your dining experience with our premium flatware, meticulously made in Italy from the finest 18/10 stainless steel. Boasting an impressive 4.0mm thickness, each piece combines exceptional durability with ergonomic design for a comfortable grip. The knives, featuring double serration for enduring sharpness, add a touch of sophistication, and with the convenience of being dishwasher safe, this collection seamlessly merges style and practicality to enhance your table setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.