Zoro Homepage

Natura Cake Server - Mirror

  • Mfr # 10341116

  • Zoro # G821846723


product price: $69.99
/ea

Key Features

Dishwasher Safe
Yes
Finish
Silver
Includes
1 piece: Cake Server
Assembly Required
No Assembly
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10341116
Zoro #
G821846723
UPC #
799975792286
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
9.72 in

Details

Dishwasher Safe
Yes
Finish
Silver
Includes
1 piece: Cake Server
Assembly Required
No Assembly
Item
Cake Server
Material
18/10 Stainless Steel
Color
Silver

Description

Discover the Natura Collection of flatware - a testament to Italian craftsmanship and timeless elegance. Meticulously made in Italy from the highest quality 18/10 stainless steel with an impressive 4.0mm thickness, each piece embodies durability and ergonomic comfort. The knives, featuring double serration for long-lasting sharpness, complement the collection's practicality, while the convenience of being dishwasher safe ensures effortless maintenance. Elevate your dining experience with this exquisite Italian flatware, harmoniously combining style and functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.