Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natura Flatware Set - 5 Pieces - Stainless Steel

  • Mfr # 103422005

  • Zoro # G021846646


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Dishwasher Safe
Yes
Finish
Silver
Color
Silver
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103422005
Zoro #
G021846646
UPC #
799975792415
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Item
Flatware Set
Finish
Silver
Color
Silver
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon

Description

Discover the Natura Collection of flatware - a testament to Italian craftsmanship and timeless elegance. Meticulously made in Italy from the highest quality 18/10 stainless steel with an impressive 4.0mm thickness, each piece embodies durability and ergonomic comfort. The knives, featuring double serration for long-lasting sharpness, complement the collection's practicality, while the convenience of being dishwasher safe ensures effortless maintenance. Elevate your dining experience with this exquisite Italian flatware, harmoniously combining style and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.