Zoro Homepage

Neve Flatware Set - 20 Pieces - Ice Black

  • Mfr # 102522020ION

  • Zoro # G721846410


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Fork, 4 Table Knife, 4 Dessert Fork, 4 Dessert Spoon, 4 Tea Spoon
Color
Black
Service Size
Service for 4
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102522020ION
Zoro #
G721846410
UPC #
786552354456
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Fork, 4 Table Knife, 4 Dessert Fork, 4 Dessert Spoon, 4 Tea Spoon
Color
Black
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Ice Black Gold
Item
Cutlery Set
Dishwasher Safe
Yes

Description

Neve captures the essence of simplicity and purity. Its name, evoking the image of fresh, pristine snow, perfectly reflects its minimalist and refined design. This cutlery is distinguished by its clear lines and lack of superfluous ornamentation, which enhances its functionality without sacrificing elegance. The handle is ergonomically designed to ensure a comfortable and secure grip, making using Neve a pleasant experience for both everyday life and special occasions. It is perfect for those seeking a touch of understated style at their table without sacrificing practicality. Neve is not just a cutlery, but a symbol of how even the simplest objects can be transformed into minimalist works of art. Complete with a PVD Titanium Coating for added allure and tested reliability for over 3000 washes in commercial

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.