Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neve Flatware Set - 32 Pieces - Stainless Steel

  • Mfr # 102522032

  • Zoro # G521846214


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 6
Material
18/10 Stainless Steel
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102522032
Zoro #
G521846214
UPC #
786552382480
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Item
Flatware Set
Assembly Required
No Assembly
Color
Grey
Finish
Stainless Steel

Description

Neve captures the essence of simplicity and purity. Its name, evoking the image of fresh, pristine snow, perfectly reflects its minimalist and refined design. This cutlery is distinguished by its clear lines and lack of superfluous ornamentation, which enhances its functionality without sacrificing elegance. The handle is ergonomically designed to ensure a comfortable and secure grip, making using Neve a pleasant experience for both everyday life and special occasions. It is perfect for those seeking a touch of understated style at their table without sacrificing practicality. Neve is not just a cutlery, but a symbol of how even the simplest objects can be transformed into minimalist works of art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.