Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neve Flatware Set - 5 Pieces - Ice Bronze

  • Mfr # 102522005IB

  • Zoro # G721846038


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Dishwasher Safe
Yes
Color
Brown
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Tea Spoon
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102522005IB
Zoro #
G721846038
UPC #
786552322912
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Color
Brown
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Tea Spoon
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Item
Cutlery Set
Finish
Ice Bronze

Description

Neve captures the essence of simplicity and purity. Its name, evoking the image of fresh, pristine snow, perfectly reflects its minimalist and refined design. This cutlery is distinguished by its clear lines and lack of superfluous ornamentation, which enhances its functionality without sacrificing elegance. The handle is ergonomically designed to ensure a comfortable and secure grip, making using Neve a pleasant experience for both everyday life and special occasions. It is perfect for those seeking a touch of understated style at their table without sacrificing practicality. Neve is not just a cutlery, but a symbol of how even the simplest objects can be transformed into minimalist works of art. Complete with a PVD Titanium Coating for added allure and tested reliability for over 3000 washes in commercial

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.