
Neve Serving Set - 2 Pieces - Mirror
Mfr # 102522110
Zoro # G521846290
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Color
Silver
Service Size
Service for 1
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102522110
Zoro #
G521846290
UPC #
786552291850
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Dishwasher Safe
Yes
Color
Silver
Item
Serving Set
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Finish
Silver
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Description
Neve captures the essence of simplicity and purity. Its name, evoking the image of fresh, pristine snow, perfectly reflects its minimalist and refined design. This cutlery is distinguished by its clear lines and lack of superfluous ornamentation, which enhances its functionality without sacrificing elegance. The handle is ergonomically designed to ensure a comfortable and secure grip, making using Neve a pleasant experience for both everyday life and special occasions. It is perfect for those seeking a touch of understated style at their table without sacrificing practicality. Neve is not just a cutlery, but a symbol of how even the simplest objects can be transformed into minimalist works of art.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.