
Novecento Tray 15.75" - 1 Piece - Stainless Steel
Mfr # 20014140
Zoro # G921847194
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Tray
Overall Length (In.)
10.63 in
Material
18/10 Stainless Steel
Overall Width
15.75 in
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20014140
Zoro #
G921847194
UPC #
799975801261
Country of Origin
Italy
Dimensions
Overall Length (In.)
10.63 in
Overall Width
15.75 in
Height
1 in
Details
Includes
1 piece: Tray
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Finish
Silver
Item
Tray
Color
Gray
Features
Dishwasher Safe
Description
Introducing the Mepra "Novecento" collection-a testament to refined craftsmanship and timeless elegance. This exquisite range features a variety of beautifully designed trays, crafted from high-quality 18/10 stainless steel. Each tray combines functionality with a sleek, modern aesthetic, making it perfect for both everyday use and special occasions. Whether you're serving hors d'oeuvres, desserts, or beverages, the "Novecento" collection ensures every presentation is elevated with sophistication and style. Add a touch of Italian excellence to your dining experience with Mepra's "Novecento" trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.