Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Novecento Tray with Handle 17.72" - 1 Piece - Stainless Steel

  • Mfr # 20014445

  • Zoro # G821847249


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Tray
Features
Dishwasher Safe
Finish
Silver
Assembly Required
No Assembly
Overall Length (In.)
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20014445
Zoro #
G821847249
UPC #
799975801346
Country of Origin
Italy

Dimensions

Overall Length (In.)
12.2 in
Overall Width
17.72 in
Height
1 in

Details

Includes
1 piece: Tray
Features
Dishwasher Safe
Finish
Silver
Assembly Required
No Assembly
Color
Gray
Material
18/10 Stainless Steel
Item
Tray

Description

Introducing the Mepra "Novecento" collection-a testament to refined craftsmanship and timeless elegance. This exquisite range features a variety of beautifully designed trays, crafted from high-quality 18/10 stainless steel. Each tray combines functionality with a sleek, modern aesthetic, making it perfect for both everyday use and special occasions. Whether you're serving hors d'oeuvres, desserts, or beverages, the "Novecento" collection ensures every presentation is elevated with sophistication and style. Add a touch of Italian excellence to your dining experience with Mepra's "Novecento" trays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.