
Novecento Tray with Handles 19.69" - 1 Piece - Stainless Steel
Mfr # 20014450
Zoro # G321846674
product price:Â $418.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
13.39 in
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Includes
1 piece: Tray
Features
Dishwasher Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20014450
Zoro #
G321846674
UPC #
799975801353
Country of Origin
Italy
Dimensions
Overall Length (In.)
13.39 in
Overall Width
19.69 in
Height
1 in
Details
Material
18/10 Stainless Steel
Item
Tray
Assembly Required
No Assembly
Includes
1 piece: Tray
Features
Dishwasher Safe
Color
Gray
Finish
Silver
Description
Introducing the Mepra "Novecento" collection-a testament to refined craftsmanship and timeless elegance. This exquisite range features a variety of beautifully designed trays, crafted from high-quality 18/10 stainless steel. Each tray combines functionality with a sleek, modern aesthetic, making it perfect for both everyday use and special occasions. Whether you're serving hors d'oeuvres, desserts, or beverages, the "Novecento" collection ensures every presentation is elevated with sophistication and style. Add a touch of Italian excellence to your dining experience with Mepra's "Novecento" trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.