Officina Cucina Naturalmente w/Lid - 1 Piece - Stainless Steel

  • Mfr # 30156340

  • Zoro # G921846135


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Width
16 in
Features
Induction Safe
Assembly Required
No Assembly
Includes
1 piece: Casserole Dish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30156340
Zoro #
G921846135
UPC #
799975768861
Country of Origin
China

Dimensions

Depth
16 in
Width
16 in
Height
7 in
Service Size
Service for 1

Details

Features
Induction Safe
Assembly Required
No Assembly
Includes
1 piece: Casserole Dish
Material
18/10 Stainless Steel, Aluminum, Glass
Item
Casserole Dish
Color
Silver
Oven Safe Temp.
400° F (NO LID)
Finish
Silver

Description

Italian cookware design often speaks for itself. Designs are simple, elegant and focused on the aesthetic and practical value of an object. Mepra demonstrates this through the concept of Naturalmente. Capable of working on every type of heating source, including induction, the Natural Mind (Naturalmente) steamer is not only a steamer, but a way to use six different techniques to achieve professional cooking results. Naturalmente has a flat, transparent lid with a thermostat so you can always keep an eye on your meat, vegetables or fish. The basis of the steaming process is the liquid in the steamer. Add some olive oil, herbs and garlic to the water. Then place the ingredients you want to steam on the grill insert - keeping the fish and the vegetables separate using the practical, fully adjustable separator - and let Naturalmente do its work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.