Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Officina Flatware Set - 5 Pcs. - Pewter

  • Mfr # 100522005P

  • Zoro # G121845877


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Pewter
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Service Size
Service for 1
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100522005P
Zoro #
G121845877
UPC #
786552301801
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Pewter
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Item
Cutlery Set
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Color
Silver
Assembly Required
No Assembly

Description

The Officina Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel. Timeless in design, these pieces feature an elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The knives are enhanced with double serration for enduring sharpness and the entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.