Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original Vintage Bowl w/Base 5.51" - 1 Piece - Stainless Steel

  • Mfr # 20018514

  • Zoro # G021847209


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Pewter Silver
Assembly Required
No Assembly
Service Size
Service for 1
Overall Height
4.9 in
Overall Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018514
Zoro #
G021847209
UPC #
722020591466
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Overall Height
4.9 in
Overall Width
5.51 in
Overall Length
5.51 in

Details

Finish
Pewter Silver
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
1 piece: Soup Tureen
Color
Silver
Item
Soup Tureen
Features
Dishwasher Safe

Description

Rediscover the allure of the past with the Original Vintage Serveware Collection by Mepra, a nostalgic revival of the brand's 1950s collection, ORIGINAL VINTAGE. Transporting you through time, every element, down to the special newspaper packaging, recalls cherished memories. Crafted in Italy from premium 18/10 stainless steel with a robust 1.2mm thickness, each piece captures a rustic, warm, and elegant appearance through the unique Vintage Process, while maintaining stainless steel's durability, dishwasher safety, and food-grade quality. Elevate your dining with a touch of vintage charm and modern reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.