
Original Vintage Coffee Spoons Set - 6 Pieces - Pewter
Mfr # 100022006
Zoro # G621845902
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Utensil Length
6.2 in
Assembly Required
No Assembly
Depth
6.2 in
Includes
6 Pieces: 6 Coffee Spoons
Finish
Pewter Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100022006
Zoro #
G621845902
UPC #
700953251381
Country of Origin
Italy
Dimensions
Utensil Length
6.2 in
Depth
6.2 in
Service Size
Service for 6
Details
Assembly Required
No Assembly
Includes
6 Pieces: 6 Coffee Spoons
Finish
Pewter Silver
Color
Silver
Item
Flatware Set
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Description
Experience the convergence of heritage and innovation with the Original Vintage Coffee Spoon Set. Comprising 6 coffee spoons, each curated from a distinct iconic Mepra collection, this set unites the Mepra Proprietary Vintage Process. Despite its vintage-inspired appearance, the stainless steel boasts a rustic, warm, and elegant surface, all while remaining resistant to rust, dishwasher-safe, durable, and food-safe. The environmentally conscious production process further sets this set apart. Expertly crafted in Italy from premium 18/10 stainless steel, with a substantial 4.0mm thickness, these spoons exude durability and ergonomic comfort, making them ideal for enhancing your coffee moments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.