Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original Vintage Flatware Set - 5 Pcs. - Pewter

  • Mfr # 100022005

  • Zoro # G521845910


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Assembly Required
No Assembly
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Color
Silver
Finish
Pewter Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100022005
Zoro #
G521845910
UPC #
700953280954
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Assembly Required
No Assembly
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Color
Silver
Finish
Pewter Silver
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Item
Cutlery Set

Description

Experience a harmonious blend of history and innovation with the Original Vintage Flatware Set. Comprising 5 pieces, each from a distinct iconic Mepra collection, this set unites the Mepra Proprietary Vintage Process, imparting a rustic, warm, and elegant surface to the stainless steel. Despite its vintage appearance, this set retains modern qualities - it's rust-resistant, dishwasher safe, durable, and food-safe, while the production process remains environmentally responsible. Crafted in Italy from premium 18/10 stainless steel, boasting a substantial 4.0mm thickness, this set embodies exceptional durability and ergonomic comfort, with knives featuring double serration for enduring sharpness. Elevate your dining with this captivating set, where history and craftsmanship seamlessly converge.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.