Original Vintage Oval Serving Plate 11.81" - 1 Piece - Stainless Steel

  • Mfr # 20017230

  • Zoro # G821847218


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Plate
Overall Width
8.27 in
Color
Gray
Finish
Silver
Overall Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20017230
Zoro #
G821847218
UPC #
722020591237
Country of Origin
Italy

Dimensions

Overall Width
8.27 in
Overall Length
11.81 in
Overall Height
0.4 in

Details

Includes
1 piece: Plate
Color
Gray
Finish
Silver
Assembly Required
No Assembly
Features
Dishwasher Safe
Item
Plate
Material
18/10 Stainless Steel

Description

Experience a harmonious blend of history and innovation with the original vintage cutlery set. Comprising 5 pieces, each from a distinct iconic Mepra collection, this set unites the Mepra proprietary vintage process, imparting a rustic, warm, and elegant surface to the stainless steel. Despite its vintage appearance, this set retains modern qualities - it's rust-resistant, dishwasher safe, durable, and food-safe, while the production process remains environmentally responsible. Crafted in Italy from premium 18/10 stainless steel, boasting a substantial 4.0Mm thickness, this set embodies exceptional durability and ergonomic comfort, with knives featuring double serration for enduring sharpness. Elevate your dining with this captivating set, where history and craftsmanship seamlessly converge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.