
Original Vintage Round Serving Plate w/Reinforced Edges 15.75" - 1 Piece - Stainless Steel
Mfr # 20017440
Zoro # G821846372
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Tray
Service Size
Service for 1
Assembly Required
No Assembly
Color
Silver
Finish
Pewter Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20017440
Zoro #
G821846372
UPC #
722020591305
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Overall Length
15.74 in
Overall Width
15.74 in
Overall Height
1.18 in
Details
Includes
1 piece: Tray
Assembly Required
No Assembly
Color
Silver
Finish
Pewter Silver
Item
Tray
Material
18/10 Stainless Steel
Features
Dishwasher Safe
Description
Rediscover the allure of the past with the Original Vintage Serveware Collection by Mepra, a nostalgic revival of the brand's 1950s collection, ORIGINAL VINTAGE. Transporting you through time, every element, down to the special newspaper packaging, recalls cherished memories. Crafted in Italy from premium 18/10 stainless steel with a robust 1.2mm thickness, each piece captures a rustic, warm, and elegant appearance through the unique Vintage Process, while maintaining stainless steel's durability, dishwasher safety, and food-grade quality. Elevate your dining with a touch of vintage charm and modern reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.