
Original Vintage Sparkling Wine Cooler - 1 Piece - Stainless Steel
Mfr # 200884
Zoro # G521847174
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Features
Dishwasher Safe
Length
8.66 in
Color
Silver
Includes
1 piece: Wine Cooler
Finish
Pewter Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200884
Zoro #
G521847174
UPC #
722020591589
Country of Origin
Italy
Dimensions
Length
8.66 in
Width
8.66 in
Service Size
Service for 1
Height
9.06 in
Details
Features
Dishwasher Safe
Color
Silver
Includes
1 piece: Wine Cooler
Finish
Pewter Silver
Assembly Required
No Assembly
Item
Wine Cooler
Material
18/10 Stainless Steel
Description
Rediscover the allure of the past with the Original Vintage Serveware Collection by Mepra, a nostalgic revival of the brand's 1950s collection, ORIGINAL VINTAGE. Transporting you through time, every element, down to the special newspaper packaging, recalls cherished memories. Crafted in Italy from premium 18/10 stainless steel with a robust 1.2mm thickness, each piece captures a rustic, warm, and elegant appearance through the unique Vintage Process, while maintaining stainless steel's durability, dishwasher safety, and food-grade quality. Elevate your dining with a touch of vintage charm and modern reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.