Ovetto Ice-Bucket 4.38" - 1 Piece - Stainless Steel

  • Mfr # 230439

  • Zoro # G821847188


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
18/10 Stainless Steel
Service Size
Service for 1
Assembly Required
No Assembly
Finish
Ice Silver
Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230439
Zoro #
G821847188
UPC #
700953240361
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Height
4.9 in
Depth
4.5 in
Width
4.5 in

Details

Color
Silver
Material
18/10 Stainless Steel
Item
Ice Bucket
Assembly Required
No Assembly
Finish
Ice Silver
Includes
1 piece: Ice Bucket
Features
Dishwasher Safe

Description

Introducing the Due Ice Bucket - a testament to Italian craftsmanship and functional design. Meticulously made in Italy from premium 18/10 stainless steel with a sleek 1.2mm thickness, this ice bucket combines durability with elegance. Its dishwasher-safe quality ensures effortless maintenance, making it an essential companion for stylish and hassle-free entertaining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.