Zoro Homepage

Ovo Sparkling Wine Cooler 7.5" - 1 Piece - Stainless Steel

  • Mfr # 230438

  • Zoro # G521847211


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Construction Material
18/10 Stainless Steel
Overall Depth
7.5 in
Refrigerator Item
Wine Cooler
Features
Dishwasher Safe
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230438
Zoro #
G521847211
UPC #
700953240354
Country of Origin
Italy

Dimensions

Overall Depth
7.5 in
Service Size
Service for 1
Overall Height
7.75 in
Width
7.5 in

Details

Construction Material
18/10 Stainless Steel
Refrigerator Item
Wine Cooler
Features
Dishwasher Safe
Finish
Silver
Assembly Required
No Assembly
Includes
1 piece: Wine Cooler
Color
Silver

Description

Introducing the Due Wine Bucket - a testament to Italian craftsmanship and functional design. Meticulously made in Italy from premium 18/10 stainless steel with a sleek 1.2mm thickness, this ice bucket combines durability with elegance. Its dishwasher-safe quality ensures effortless maintenance, making it an essential companion for stylish and hassle-free entertaining.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.