
Palace Petit-Fours Stand 5.13" - 1 Piece - Stainless Steel
Mfr # 20097713
Zoro # G921847170
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Features
Dishwasher Safe
Height
4.2 in
Overall Width
5.13 in
Color
Gray
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20097713
Zoro #
G921847170
UPC #
799975806686
Country of Origin
Italy
Dimensions
Height
4.2 in
Overall Width
5.13 in
Overall Length (In.)
5.13 in
Details
Features
Dishwasher Safe
Item
Petit Four Stand
Color
Gray
Finish
Silver
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
1 piece: Petit Four Stand
Description
The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.