Palace Petit-Fours Stand 7.5" - 1 Piece - Stainless Steel

  • Mfr # 20097719

  • Zoro # G121847246


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Petit Four Stand
Assembly Required
No Assembly
Color
Gray
Finish
Silver
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20097719
Zoro #
G121847246
UPC #
799975806693
Country of Origin
Italy

Dimensions

Overall Length (In.)
7.5 in
Overall Width
7.5 in
Height
5.8 in

Details

Includes
1 piece: Petit Four Stand
Assembly Required
No Assembly
Color
Gray
Item
Petit Four Stand
Finish
Silver
Material
18/10 Stainless Steel
Features
Dishwasher Safe

Description

The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.