
Palace Petit-Fours Stand with 3 Layers - 1 Piece - Stainless Steel
Mfr # 20097803
Zoro # G521847228
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Features
Dishwasher Safe
Includes
1 piece: Petit Four Stand
Finish
Silver
Overall Width
10.38 in
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20097803
Zoro #
G521847228
UPC #
799975806716
Country of Origin
Italy
Dimensions
Overall Width
10.38 in
Overall Length (In.)
10.38 in
Height
14.25 in
Details
Features
Dishwasher Safe
Includes
1 piece: Petit Four Stand
Finish
Silver
Assembly Required
No Assembly
Item
Petit Four Stand
Color
Gray
Material
18/10 Stainless Steel
Description
The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.