Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palace Rectangular Tray 13.78" - 1 Piece - Stainless Steel

  • Mfr # 20096335

  • Zoro # G121846997


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Tray
Features
Dishwasher Safe
Color
Gray
Material
18/10 Stainless Steel
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20096335
Zoro #
G121846997
UPC #
799975806310
Country of Origin
Italy

Dimensions

Height
0.4 in
Overall Width
9.45 in
Overall Length (In.)
13.78 in

Details

Includes
1 piece: Tray
Features
Dishwasher Safe
Color
Gray
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Item
Tray
Finish
Silver

Description

The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.