
Palace Rectangular Tray 15.75" - 1 Piece - Stainless Steel
Mfr # 20096340
Zoro # G821847164
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Tray
Overall Length (In.)
15.75 in
Features
Dishwasher Safe
Assembly Required
No Assembly
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20096340
Zoro #
G821847164
UPC #
799975806327
Country of Origin
Italy
Dimensions
Overall Length (In.)
15.75 in
Height
0.4 in
Overall Width
10.63 in
Details
Includes
1 piece: Tray
Features
Dishwasher Safe
Assembly Required
No Assembly
Color
Gray
Item
Tray
Material
18/10 Stainless Steel
Finish
Silver
Description
The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.