Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palace Round Tray 10.63" - 1 Piece - Stainless Steel

  • Mfr # 20096627

  • Zoro # G721847196


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
0.75 in
Assembly Required
No Assembly
Overall Width
10.63 in
Overall Length (In.)
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20096627
Zoro #
G721847196
UPC #
799975806488
Country of Origin
Italy

Dimensions

Height
0.75 in
Overall Width
10.63 in
Overall Length (In.)
10.63 in

Details

Color
Gray
Assembly Required
No Assembly
Features
Dishwasher Safe
Material
18/10 Stainless Steel
Finish
Silver
Item
Tray
Includes
1 piece: Tray

Description

The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.