
Palace Snack Server - 1 Piece - Stainless Steel
Mfr # 200976
Zoro # G621847173
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Features
Dishwasher Safe
Assembly Required
No Assembly
Overall Height
5 in
Includes
1 piece: Server
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200976
Zoro #
G621847173
UPC #
799975806655
Country of Origin
Italy
Dimensions
Overall Height
5 in
Overall Width
7.87 in
Overall Length
7.87 in
Details
Features
Dishwasher Safe
Item
Server
Assembly Required
No Assembly
Includes
1 piece: Server
Finish
Silver
Color
Gray
Material
18/10 Stainless Steel
Description
The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.