Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palace Sparkling Wine Cooler - 1 Piece - Stainless Steel

  • Mfr # 200973

  • Zoro # G021847247


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Features
Dishwasher Safe
Assembly Required
No Assembly
Length
8.07 in
Finish
Silver
Width
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200973
Zoro #
G021847247
UPC #
799975806600
Country of Origin
Italy

Dimensions

Length
8.07 in
Width
8.07 in
Height
9.8 in

Details

Item
Wine Bucket
Features
Dishwasher Safe
Assembly Required
No Assembly
Finish
Silver
Color
Gray
Includes
1 piece: Wine Bucket
Material
18/10 Stainless Steel

Description

The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.