
Palace Sparkling Wine Cooler with Base - 1 Piece - Stainless Steel
Mfr # 200973P
Zoro # G021847124
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Height
9.65 in
Assembly Required
No Assembly
Features
Dishwasher Safe
Includes
1 piece: Wine Bucket
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200973P
Zoro #
G021847124
UPC #
799975806617
Country of Origin
Italy
Dimensions
Height
9.65 in
Width
8.07 in
Length
8.07 in
Details
Assembly Required
No Assembly
Features
Dishwasher Safe
Includes
1 piece: Wine Bucket
Finish
Silver
Color
Gray
Material
18/10 Stainless Steel
Item
Wine Bucket
Description
The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.