Zoro Homepage

Palace Stackable Snack Server - 1 Piece - Stainless Steel

  • Mfr # 200976S

  • Zoro # G721847172


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Features
Dishwasher Safe
Color
Gray
Overall Height
5 in
Overall Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200976S
Zoro #
G721847172
UPC #
799975806679
Country of Origin
Italy

Dimensions

Overall Height
5 in
Overall Length
7.87 in
Overall Width
7.87 in

Details

Finish
Silver
Features
Dishwasher Safe
Color
Gray
Material
18/10 Stainless Steel
Item
Snack Server
Assembly Required
No Assembly
Includes
1 piece: Snack Server

Description

The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.