Palace Tray with Handles 23.62" - 1 Piece - Stainless Steel

  • Mfr # 20096460

  • Zoro # G521847167


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Features
Dishwasher Safe
Overall Length (In.)
23.62 in
Assembly Required
No Assembly
Finish
Silver
Overall Width
16.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20096460
Zoro #
G521847167
UPC #
799975806396
Country of Origin
Italy

Dimensions

Overall Length (In.)
23.62 in
Overall Width
16.54 in
Height
1 in

Details

Features
Dishwasher Safe
Assembly Required
No Assembly
Finish
Silver
Material
18/10 Stainless Steel
Item
Tray
Includes
1 piece: Tray
Color
Gray

Description

The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.