Palace Wine Cooler Stand with Weighted Base - 1 Piece - Stainless Steel

  • Mfr # 200666F

  • Zoro # G721847158


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Width
13.6 in
Features
Dishwasher Safe
Material
18/10 Stainless Steel
Includes
1 piece: Wine Cooler Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200666F
Zoro #
G721847158
UPC #
799975804880
Country of Origin
Italy

Dimensions

Width
13.6 in
Height
26.57 in
Length
26.57 in

Details

Finish
Silver
Features
Dishwasher Safe
Material
18/10 Stainless Steel
Item
Wine Cooler Stand
Includes
1 piece: Wine Cooler Stand
Color
Gray
Assembly Required
No Assembly

Description

The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.