
Party Water Pitcher with Ice Trap 68 oz - 1 Piece - Stainless Steel
Mfr # 20063516
Zoro # G921846760
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Includes
1 piece: Water Pitcher
Length
12 in
Material
18/10 Stainless Steel
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20063516
Zoro #
G921846760
UPC #
799975804163
Country of Origin
Italy
Dimensions
Length
12 in
Width
8.8 in
Height
7 in
Details
Assembly Required
No Assembly
Includes
1 piece: Water Pitcher
Material
18/10 Stainless Steel
Finish
Silver
Features
Dishwasher Safe
Color
Gray
Item
Water Pitcher
Description
Introducing the Mepra "party" collection-a perfect ensemble for hosting memorable gatherings. This exquisite range includes elegantly designed coffee pots, tea pots, and milk jugs, all crafted from premium stainless steel. Each piece combines functionality with a sophisticated aesthetic, making it ideal for serving your favorite beverages with style. Whether you're hosting a cozy tea party or an elegant dinner, the "party" collection ensures that every moment is served with a touch of luxury and charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.