
Perla Champagne Flatware Set - 5 Pcs.
Mfr # 107622005C
Zoro # G421846710
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Color
Gold
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Champagne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107622005C
Zoro #
G421846710
UPC #
700953250032
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Color
Gold
Assembly Required
No Assembly
Item
Cutlery Set
Dishwasher Safe
Yes
Finish
Champagne
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Description
The Perla collection by Mepra is flatware that exudes luxury as a lifestyle. It is designed by Giulio Lacchetti and exalted through generations of tradition, technique and superb materials. Experience Italian craftsmanship at its finest with our meticulously crafted flatware collection. Made in Italy from premium 18/10 stainless steel and featuring a substantial 4.0mm thickness, each piece embodies exceptional durability and ergonomic comfort. The knives, with their double serration for enduring sharpness, complement the collection's elegant design, and the dishwasher-safe feature ensures effortless maintenance, transforming every meal into a sophisticated affair.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.