Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perla Flatware Set - 67 Pieces - Stainless Steel

  • Mfr # 107622067

  • Zoro # G421846918


product price: $1,684.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Dishwasher Safe
Yes
Service Size
Service for 12
Assembly Required
No Assembly
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107622067
Zoro #
G421846918
UPC #
786552383548
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Item
Flatware Set
Color
Grey
Dishwasher Safe
Yes
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Finish
Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle

Description

With enthusiasm, we present to you the "Perla" cutlery set, an elegant symbol of sophistication and style to enrich your dining experience. This exclusive set is characterized by its masterfully crafted handles, adorned with small and delicate details inspired by the beauty of pearls. Each piece of cutlery in this set represents excellent craftsmanship that adds a touch of luxury and charm to your culinary experience, conveying sophistication and style through its refined design. The handles of the "Perla" cutlery are embellished with these delicate and carefully arranged accents, evoking the essence of pearls with a refined design that brings an atmosphere of elegance and luxury to every moment at the table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.