Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perla Ice Gold Flatware Set - 20 Pcs.

  • Mfr # 107622020OI

  • Zoro # G521846900


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 4
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Ice Gold
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107622020OI
Zoro #
G521846900
UPC #
722020596287
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Item
Cutlery Set
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Ice Gold
Color
Gold
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Material
18/10 PVD Coated Stainless Steel, Titanium Coating

Description

The Perla collection by Mepra is flatware that exudes luxury as a lifestyle. It is designed by Giulio Lacchetti and exalted through generations of tradition, technique and superb materials. Experience Italian craftsmanship at its finest with our meticulously crafted flatware collection. Made in Italy from premium 18/10 stainless steel and featuring a substantial 4.0mm thickness, each piece embodies exceptional durability and ergonomic comfort. The knives, with their double serration for enduring sharpness, complement the collection's elegant design, and the dishwasher-safe feature ensures effortless maintenance, transforming every meal into a sophisticated affair.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.